missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Iron Filings

Catalog No. S95969
Change view
Click to view available options
Product Type:
Coarse Iron Filing
Fine Iron Filing, Plastic Jar
Fine Iron Filing, Sprinkle Jar
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S95969 Fine Iron Filing, Sprinkle Jar
S95968 Coarse Iron Filing
S95970 Fine Iron Filing, Plastic Jar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S95969 Supplier Eisco™ Supplier No. PH0799B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Iron Filings are great for magnetism demonstrations.

  • Choose from coarse or fine grain size
  • Convenient packaging choices

Specifications

Description Iron Filings
Material 100% Iron
Shape Cylindrical
For Use With (Application) For Magnetism Demonstrations
Grade 9 to 12
Color Grey
Product Type Fine Iron Filing, Sprinkle Jar
Height (English) 3.9 in.
Includes GHS-compliant label printed with safety and storage information
Height (Metric) 10 cm
Length (English) 9.8 in.
Length (Metric) 25 cm
Weight (Metric) 2.33 kg
Width (English) 3.9 in.
Weight (English) 5.13 lb.
Width (Metric) 10 cm
Dimensions (L x W x H) 9.8 x 3.9 x 3.9 in. (25 x 10 x 10 cm)
Quantity 100 g
Age 8 years old
Show More Show Less