missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ IPAK GARD™ Pretreatment Pack for Water Purification Systems

Catalog No. IPAKGARA2
Change view
Click to view available options
Model:
10-15 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
IPAKGARA2 10-15 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. IPAKGARA2 Supplier MilliporeSigma™ Supplier No. IPAKGARA2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Milli-Q™ IQ 7003/05/10/15 Water Purification Systems are integrated ultrapure and pure water systems that are intelligent, easy-to-use and environmentally friendly

Specifications

Capacity Up to 2 L/min.
Flow Rate Up to 2 L/min.
For Use With (Equipment) Milli-Q™ IQ 7003/7005/7010/7015 Systems
Includes Pretreatment pack
Model 10-15 pack
Electrical Requirements Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10%