missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex™ Integra Pipette Rack 6-position Mount
Mount for Pipetter or Multichannel Hanger for Integra™ or similarly styled pipetters.
$435.86 - $511.39
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Clear |
| Holds | Pipets |
| Material | PETG |
| Positions | 6 |
Description
- PETG construction
- Fits up to 6 pipetters
- Choose from wall mount or VHB tape
Specifications
| Not Autoclavable | |
| Pipets | |
| 6 | |
| No | |
| Integra Pipetter | |
| 127 mm | |
| None | |
| 1 x 6 |
| Clear | |
| PETG | |
| Rectangular | |
| Non-sterile | |
| Small | |
| Pipet Rack | |
| 106 mm | |
| 330 mm |