missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex™ Integra Pipette Rack 6-position Mount
Description
- PETG construction
- Fits up to 6 pipetters
- Choose from wall mount or VHB tape
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipets |
| Material | PETG |
| Positions | 6 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Integra Pipetter |
| Mounting | VHB Tape |
| Show More |