missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Ribbon Retractors

Catalog No. 12460207
Change view
Click to view available options
Length (English):
13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460207 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460207 Supplier Integra™ Miltex™ Supplier No. MLT11140

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Handheld retractor for wound exposure

  • Stainless steel
  • Malleable
  • Blade: 2 in.W x 13 in.L (5.1cm x 33cm)

Specifications

Product Type Ribbon Retractor
Grade Premium
Length (English) 13 in.
Length (Metric) 33 cm
Material Stainless Steel
For Use With (Application) Spreading incisions
Width (Metric) 2 cm