missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Finochietto Rib Spreaders, Original Model

Catalog No. 12460359
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460359 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460359 Supplier Integra™ Miltex™ Supplier No. MLT25 100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Child size

  • High-quality surgical-grade stainless steel
  • Straight arms
  • Blade spread: 6 in. (15.2 cm)
  • Blades D x W: 38 x 45mm

Specifications

Product Type Finochietto Rib Spreaders
Grade Premium
Length (English) 6 in.
Length (Metric) 15.2 cm
Material Stainless Steel
Width (English) Blade 1.77 in.
Width (Metric) Blade 4.5 cm