missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Castroviejo Eye Speculum

Catalog No. 12460265
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12460265 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12460265 Supplier Integra™ Miltex™ Supplier No. MLT18 10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large blades

  • High-quality surgical-grade stainless steel
  • Self-retaining
  • Blade size: 18 x 5mm OD
  • Length: 4 in. (10.2cm)

Specifications

Product Type Castroviejo Eye Speculum
Material Stainless Steel
Grade Premium
Length (English) 4 in.
Length (Metric) 10.2 cm