missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Insect Collecting Net with Wooden Handle

Catalog No. S29533
Change view
Click to view available options
Grade:
K to Undergraduate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S29533 K to Undergraduate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29533 Supplier Eisco™ Supplier No. BI0140B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Insect Collecting Net with Wooden Handle is attached to a heavy duty iron ring and has plenty of room for inspects.

  • Net for catching insects
  • 30 in. Wooden handle
  • 12 in. diameter net with wire ring
  • Net is 31 in. deep

Warranty

1 year limited manufacturer warranty.

Specifications

Grade K to Undergraduate
Material Iron, Wood, Nylon
Length (Metric) 104 cm
Diameter (English) Opening 12 in.
Diameter (Metric) Opening 30.5 cm
Length (English) Handle 30 in.
Length (Metric) Handle 76.2 cm
Product Type Insect Collecting Net