missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Inner Chamber, Reinforced

Catalog No. 08101243
Change view
Click to view available options
Capacity (Metric):
85 kg
170 kg
300 kg
350 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08101243 350 kg
08101240 85 kg
08101241 170 kg
08101242 300 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08101243 Supplier BINDER™ Supplier No. 80122226

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reinforced inner chamber for Series FP Avantgarde.Line Drying and Heating Chambers. Choose from four types of maximum total load options: 85 kg, 170 kg, 300 kg, and 350 kg.

  • Accessory for Series FP Avantgarde.Line Drying and Heating Chambers

Specifications

Capacity (English) 771.62 lb.
Capacity (Metric) 350 kg
For Use With (Equipment) BINDER Chambers FP 720 Drying and Heating Chambers with Forced Convection
Type Inner Chamber
Voltage 230 V