missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ INFINITY 8.9 MP CMOS Monochrome Camera

Description
- Monochrome CMOS sensor with 1.0 in. optical format
- Global shutter
- 2.9 megapixel camera with fast frame rates of 62 fps at full resolution
- Direct USB3 interface for fast image delivery and simplified connectivity
- Compact form factor
- Support for locking industrial micro USB on the back for power and control
- INFINITY ANALYZE microscopy software included with purchase. No annual license fees. (Camera requires INFINITY ANALYZE 7.0.3 or higher)
- Software support for Windows and Mac, along with third-party plugins for ImagePro, MetaMorph and MicroManager
- Selectable 8 or 12-bit pixel data
- Recommended coupler: 1.0x
Specifications
Specifications
| Type | USB Microscope Camera |
| Autoclavable | Not Autoclavable |
| Pixels | 8.9 MP |
| Sterility | Non-sterile |
| Voltage | 5 V |