missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Individual Analytical Precision Weights, Class 4 with Traceable Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
$261.38 - $4559.10
Specifications
| Certifications/Compliance | Traceable certificate, ISO9001 |
|---|---|
| Classification | ASTM Class 4 |
| Material | Stainless Steel |
| Density | 7.95g/cm3 at 20°C |
| Includes | Polycarbonate case |
| Catalog Number | Mfr. No. | Mass | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mass | Price | Quantity | |||||
|
02-214-092
|
Troemner™
30391090 |
3 g |
Each for $262.76
|
|
|||||
|
0221555ET
|
Troemner™
30391093 |
20 g |
Each for $322.12
|
|
|||||
|
02-225-544
|
N/A | 1 kg |
Each for $1,930.24
|
|
|||||
|
02-215-55AT
|
N/A | 1 g |
Each for $296.21
|
|
|||||
|
02-214-093
|
Troemner™
30391099 |
500 g |
Each for $711.41
|
|
|||||
|
02-215-55GT
|
N/A | 100 g |
Each for $425.24
|
|
|||||
|
02-214-091
|
Troemner™
30391086 |
300 mg |
Each for $261.38
|
|
|||||
|
02-225-543
|
N/A | 200 g |
Each for $619.10
|
|
|||||
|
02-214-095
|
N/A | 5 kg |
Each for $4,559.10
|
|
|||||
|
02-214-094
|
Troemner™
30391101 |
2 kg |
Each for $2,699.32
|
|
|||||
Description
Designed for your most demanding weighing applications, Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- Weights 1mg through 2kg are supplied in a high quality polycarbonate case
Order Info
Protective cases that are not supplied with weights can be ordered separately.
Specifications
| Traceable certificate, ISO9001 | |
| Stainless Steel | |
| Polycarbonate case |
| ASTM Class 4 | |
| 7.95g/cm3 at 20°C | |
| Each |