missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Individual Analytical Precision Weights, Class 4 with Traceable Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
Description
Designed for your most demanding weighing applications, Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- Weights 1mg through 2kg are supplied in a high quality polycarbonate case
Order Info
Protective cases that are not supplied with weights can be ordered separately.
Specifications
| Two-Piece Metric Analytical Weight | |
| ASTM Class 4 | |
| 100 g | |
| 100 g | |
| Polycarbonate case | |
| 1 |
| Traceable certificate, ISO9001 | |
| Stainless Steel | |
| 7.95g/cm3 at 20°C | |
| Cylindrical with Handling Knob | |
| Each |