missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Individual Analytical Precision Weights, Class 4 with Traceable Certificate
Low magnetic susceptibility, uniform consistency and high resistance to corrosion
Supplier: Troemner™ 30391101
Description
Designed for your most demanding weighing applications, Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- Weights 1mg through 2kg are supplied in a high quality polycarbonate case
Order Info
Protective cases that are not supplied with weights can be ordered separately.
Specifications
| Two-Piece Metric Analytical Weight | |
| ASTM Class 4 | |
| 2 kg | |
| 2 kg | |
| Polycarbonate case | |
| 1 |
| Traceable certificate, ISO9001 | |
| Stainless Steel | |
| 7.95g/cm3 at 20°C | |
| Cylindrical with Handling Knob | |
| Each |