missing translation for 'onlineSavingsMsg'
Learn More

Standard Incubator, 19.7 L, Aluminum

Catalog No. S521081
Change view
Click to view available options
Diameter (Metric) Inside:
30.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
S521081 30.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S521081 Supplier Customer Channels Group (Ccg) Supplier No. 10 140 EMD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: 2°C to 62°C

Designed for laboratories that need a compact unit for cultures, test kits, eggs and biologicals. Double-wall insulated construction and heat controller keep temperature uniformity ±0.5°C (±0.9°F).

  • See-through tinted acrylic door allows you to view entire work space without opening door
  • Exterior walls are rolled steel with baked-on powder-coated enamel finish
  • Interior aluminum chamber has one adjustable and one fixed chrome-plated shelf
  • Front panel features amber “in use” indicator light and illuminated red ON/OFF push-button
  • Come with nontoxic spirit laboratory thermometer

Certifications

UL/CUL listed.

Specifications

Capacity (English) 0.7 cu. ft.
Certifications/Compliance UL, cUL
Controller Type Bimetal
Capacity (Metric) 19.7 L
Chamber Material Aluminum
Convection Type Light pressure thermal
Material Powder-coated Enamel Steel
No. of Shelves 2
Temperature Range (Metric) 2°C to 62°C
Type Standard Incubator
Display Color Graphic Display
Includes Non-toxic spirit thermometer
Insulation Fiberglass
Temperature Uniformity ±0.5°C
Width (English) Interior 18 in.
Width (Metric) Interior 45.72 cm
Height (English) 21 in.
Height (English) Interior 16 in.
Height (Metric) 53.3 cm
Height (Metric) Interior 40.6 cm
Depth (English) Interior 12 in.
Depth (Metric) Interior 30.48 cm
Diameter (English) Inside 12 in.
Diameter (English) Outside 13 in.
Diameter (Metric) Inside 30.5 cm
Diameter (Metric) Outside 33 cm
Show More Show Less