missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ In-Line Pressure Gauges
Specifications
Specifications
| For Use With (Application) | Measuring Pressure |
| For Use With (Equipment) | Gas Delivery Systems |
| Gauge | Steel/Copper Alloy |
| Includes | 2 in. Steel/Copper Alloy Gauge |
| Pressure | 0 to 60 psi |
| Quantity | 1 Ea. |
| Description | Without Tee |
| Product Type | In-Line Pressure Gauge |