missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Sephadex™ G-25 DNA Grade SF Cleanup Gel

Catalog No. 45000109
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45000109 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45000109 Supplier Cytiva Supplier No. 17057202
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tested to ensure reproducibly high recovery of DNA (10 bases in length) from small molecules by gel filtration

  • Used in MicroSpin G-25 Columns and NAP Columns
  • Enables self preparation of columns for nucleic acid purification
  • Particle size: 20 to 80μm
  • pH stability working range: 2 to 13
  • Size: 100g

Specifications

Quantity 100 g
Particle Size 20 to 80 μm
For Use With (Equipment) MicroSpin G-25 column and NAP column
Bed Volume 4 to 6mL/g in Distilled Water
Product Type G-25 SF DNA Clean-up Gel
Format Beaded Gel
For Use With (Application) For purification of DNA from small molecules by gel filtration
pH Range 2 to 13
Support Type Cross-linked Dextran with Epichlorohydrin
Sample Type DNA
Content And Storage 0.01 M NaOH
Show More Show Less