Learn More
Invitrogen™ iGlow™ Gel Documentation System
Description
The Invitrogen iGlow Gel Documentation System is a flexible and intuitive imaging platform for nucleic acid and protein gels. Featuring 'one touch capture' functionality, the image acquisition process takes mere seconds to go from sample insertion to image acquisition. Automatic tray recognition simplifies the imaging process by sensing which sample tray is inserted and only activating the corresponding imaging mode. Featuring a built-in 12 inch touchscreen interface, three distinct LED transilluminator light sources (blue, UV, and white), and a sCMOS camera for high-quality image capture, the iGlow enables precision imaging for a wide range of nucleic acid and protein gel samples and stains.
Product Features:
- One-Touch Image Capture System: Streamlined operation with single-touch activation enables rapid image acquisition and enhanced user efficiency for high-throughput laboratory workflows
- Automated Tray Recognition Technology: Intelligent detection system automatically identifies sample trays, removing manual steps and reducing potential for user error.
- Integrated Touchscreen Interface: Built-in display provides intuitive navigation and system control, enabling user control without the need for external computing devices
- High Resolution 5-MP CMOS Camera: Powerful imaging sensor enables publication-quality image capture with superior clarity and detail suitable for scientific documentation and analysis
- Multi-Source Gel Excision Capability: Supports precision gel excision workflows utilizing white, blue and UV light sources for versatile sample preparation applications
- Integrated Safety Detection System: Automated safety screen monitoring ensures UV shield remains in place during gel excision procedures, preventing potential user exposure
- Comprehensive Data Transfer Options: Multiple connectivity solutions including Ethernet, Wi-Fi, and USB interfaces enable flexible data management and easy integration with network infrastructures
System Specifications and Operational Overview
Advanced Imaging Technology with Integrated Computing Platform
The system incorporates a sophisticated Windows-based computer platform that cleanly integrates hardware and software components. At the core of the imaging capabilities is a high-resolution 5-megapixel scientific CMOS detector specifically designed for precision image capture. Advanced sensor technology provides automated recognition capabilities of sample trays and the UV safety shield, promoting operational safety and workflow efficiency.
Intuitive Automated Imaging Workflow
Operation of the system follows an intuitive workflow designed to maximize efficiency while maintaining scientific rigor. Users begin by opening the sample drawer and positioning their specimen on one of the imaging trays. The onboard software activates only the imaging mode that matches the inserted sample tray, simplifying the user experience. When capturing an image the system automatically detects sample intensity levels, calculates an exposure time and captures an image. Automated features reduce guesswork and promote consistent, high-quality results across diverse sample types.
Comprehensive Data Management and Image Processing Capabilities
The iGlow has onboard image editing capabilities, allowing users to perform basic image adjustments directly on the imager. Following image acquisition, users can export captured data to network locations or USB storage devices. These images are fully compatible with the iBright Analysis Software (iBA), enabling users to do advanced image analysis, add annotations and create custom data reports on Mac, PC or in the Cloud.
Complete System Package with Extended Support Coverage
The system includes all essential components required for operation. All imaging trays, the UV safety shield, and a convenient tray rack, are included with the imager. Furthermore, the system is backed by a comprehensive two-year warranty, providing extended coverage and peace of mind for laboratory operations.
Service Plan
2 Year Warranty
Warranty and Services
2 Year Replacement Coverage
Specifications
Specifications
| Display | LCD Touchscreen |
| Hertz | 50/60 Hz |
| Voltage | 110/120 V |
| Depth (English) | 15 in. |
| Depth (Metric) | 38 cm |
| Filter Type | Emission Filter |
| Height (English) | 16 in. |
| Pixel Size | 5 MP |
| Width (English) | 18 in. |
| Includes | White, Blue and UV Imaging Trays, Tray Rack, UV Safety Shield |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.