missing translation for 'onlineSavingsMsg'
Learn More

IBI Scientific™ The Belly Dancer™ Orbital Platform Shaker

Numéro de catalogue. 15453211
Modifier l'affichage
Click to view available options
Orbit:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Orbit
15453211 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 15453211 Fournisseur IBI Scientific™ Code fournisseur BDRAA115S
Il en reste null

Spécifications

Orbit 1 in.
Speed Range 0 to 100 rpm
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Temperature Range (Metric) 0°C to 40°C
Product Type Shaker
Load Bearing Capacity (English) 20 lb.
Temperature Range (English) 32°F to 104°F
Frequency 50/60 Hz
Material Cast Acrylic
Depth (English) 15 in.
Depth (Metric) 38 cm
Height (English) 9 in.
Height (Metric) 23 cm
Length (English) Platform 12 in.
Length (Metric) Platform 30.4 cm
Width (Metric) 38 cm
Width (Metric) Platform 30.4 cm
Shipping Weight (English) 19 lb.
Shipping Weight (Metric) 8.6 kg
Weight (English) 16 lb.
Weight (Metric) 7.2 kg
Model Belly Dancer
Humidity Range 97%, Non-condensing
Motor Type DC
Afficher plus de résultats Afficher moins de résultats