missing translation for 'onlineSavingsMsg'
Learn More

IBI Scientific™ The Belly Dancer™ Orbita Platform Shaker Lab Start-Up Kits

Numéro de catalogue. 15453902
Modifier l'affichage
Click to view available options
Includes:
Shaker, 2nd Story Platform
Shaker, Extension Platform
Shaker, Tube Mat
Voltage:
115 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Includes Voltage
15453902 Shaker, Tube Mat 115 V
15453901 Shaker, Extension Platform 115 V
15453900 Shaker, 2nd Story Platform 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 15453902 Fournisseur IBI Scientific™ Code fournisseur BDRLS0003
Il en reste null

Kits feature the Belly Dancer platform shaker and a choice of extension platform or tube mat

  • All kits include either a 115 or 220V Belly Dancer Shaker (BDRAA115S or BDRAA220S) and a choice of a 2nd story platform, a large extension platform, or a 12 X 12 in. tube mat (ACCAA0001, ACCAA0002 or ACCAA0003)

  • Kit BDRLS0001: 115V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0002: 115V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0003: 115V Belly Dancer Shaker with tube mat
  • Kit BDRLS0004: 220V Belly Dancer Shaker with 2nd story platform
  • Kit BDRLS0005: 220V Belly Dancer Shaker with large extension platform
  • Kit BDRLS0006: 220V Belly Dancer Shaker with tube mat

Spécifications

Orbit 1 in.
Speed Range 0 to 100 rpm
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Temperature Range (Metric) 0°C to 40°C
Product Type Lab start-up kit
Load Bearing Capacity (English) 20 lb.
Temperature Range (English) 32°F to 104°F
Frequency 50/60 Hz
Material Cast Acrylic
Depth (English) 15 in.
Depth (Metric) 38 cm
Height (English) 9 in.
Height (Metric) 23 cm
Length (English) Platform 12 in.
Length (Metric) Platform 30.4 cm
Width (Metric) 38 cm
Width (Metric) Platform 30.4 cm
Shipping Weight (English) 19 lb.
Shipping Weight (Metric) 8.6 kg
Weight (English) 16 lb.
Weight (Metric) 7.2 kg
Model Kit BDRLS0003
Humidity Range 97%, Non-condensing
Includes Shaker, Tube Mat
Motor Type DC
Afficher plus de résultats Afficher moins de résultats