missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i7100 Industrial Label Printer with BWS/PWID Software and CR2700 Scanner Kit

Catalog No. 17579708
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17579708 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579708 Supplier Brady™ Supplier No. 176706

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimize your operations with this Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Print ultra-sharp labels with this 600 dpi printer, as small as 0.125 in.
  • Printer is designed to print thousands of labels per day with high accuracy
  • Create labels with text or graphics with the included label creation software
  • Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner
  • Omnidirectional scanner eliminates repositioning and time-consuming rescans of barcodes
  • The CR2700 provides unequaled performance reading on curved and shiny surfaces
  • Scanner offers customizable visual, audible and haptic feedback with multiple programmable buttons

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 18.1 in.
Width (English) 9.9 in.
Length (Metric) 459.74 mm
Width (Metric) 251.46 mm
Height (English) 11.4 in.
Height (Metric) 289.56 mm
Color Capability Single Color
Display Size 2 x 3.6 in.
Includes i7100 Printer, BWS/PWID Software, Configuration Settings and Owners Manual, Product CD with Driver, US Type B Plug Power Cord, USB Cable, 2 x 1 in. Ribbon Takeup Cores, CR2700 Scanner Handled Scanner with Charging Station
Languages Chinese (Simplified)
Memory 256 MB RAM, 50 MB IFFS Flash, 512 GB SD Card
Model i7100
Print Speed 5.9 in./sec.
Resolution 480 x 272
Software Type Brady Workstation
Connector Types Ethernet, RS232, USB 2.0, USB Host
Operating System Windows™ 7, Windows™ 8, Windows™ 10, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 22.05 lb.
Weight (Metric) 10 kg
Warranty 5 Years
Power Supply Details AC Adaptor
Voltage 100/240 V
Show More Show Less