missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C8 HPLC Columns, 5μm Particle Size
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
$2294.08 - $2579.55
Specifications
| Particle Size | 5 μm |
|---|---|
| pH | 2 to 9 |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L7 |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
22205054630
|
Thermo Scientific™
22205054630 |
50 mm | 4.6 mm |
Each for $2,294.08
|
|
||||
|
22205104630
|
Thermo Scientific™
22205104630 |
100 mm | 4.6 mm |
Each for $2,330.00
|
|
||||
|
22205154630
|
Thermo Scientific™
22205154630 |
150 mm | 4.6 mm |
Each for $2,461.77
|
|
||||
|
22205254630
|
Thermo Scientific™
22205254630 |
250 mm | 4.6 mm |
Each for $2,579.55
|
|
||||
Description
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
| 5 μm | |
| 190 Å | |
| L7 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 2 to 9 | |
| 200 m²/g | |
| C8 | |
| 8% | |
| Yes |