missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C8 HPLC Columns, 5μm Particle Size

Catalog No. 22205054630
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
4.6 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
22205054630 50 mm 4.6 mm
22205104630 100 mm 4.6 mm
22205154630 150 mm 4.6 mm
22205254630 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22205054630 Supplier Thermo Scientific™ Supplier No. 22205054630

Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With LC/MS
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less