missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS-2 C18 Columns

Use as a general purpose C18 phase for acidic and neutral analytes separated under difficult operating conditions.

$1019.49 - $2017.30

Specifications

Max. Pressure 5800 psi (400 bar)
pH 2 to 8
Pore Size 80 Å
Surface Area 220 m²/g
Temperature 60°C
View More Specs

Products 7
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Particle Size Price Quantity  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Particle Size Price Quantity  
31605104630
View Documents
Thermo Scientific™
31605104630
100 mm 4.6 mm 5 μm
Each for $1,611.07
Only null left
 
31605154630
View Documents
Thermo Scientific™
31605154630
150 mm 4.6 mm 5 μm
Each for $1,691.20
Only null left
 
31605254030
View Documents
Thermo Scientific™
31605254030
250 mm 4 mm 5 μm
Each for $2,015.30
Only null left
 
31605254630
View Documents
Thermo Scientific™
31605254630
250 mm 4.6 mm 5 μm
Each for $1,862.35
Only null left
 
31-603-014001
View Documents
Thermo Scientific™
31603014001
10 mm 4 mm 3 μm
Each for $1,125.58
Only null left
 
31603104630
View Documents
Thermo Scientific™
31603104630
100 mm 4.6 mm 3 μm
Each for $2,017.30
Only null left
 
31605014001
View Documents
Thermo Scientific™
31605014001
10 mm 4.6 mm 5 μm
Pack of 4 Each for $1,019.49
Only null left
 
Description

Description

Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.

Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.

  • Based on type A silica
  • Excellent reproducibility
  • Selectivity over wide range of applications
  • Manufactured under ISO 9001:2000 quality guidelines

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

Specifications

Specifications

5800 psi (400 bar)
80 Å
60°C
C18
Spherical, Fully Porous Type A Silica
Reversed Phase
Reversed Phase
2 to 8
220 m²/g
L1
Hypersil Classical
11%
Yes
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.