Learn More
Thermo Scientific™ Hypersil™ ODS-2 C18 Columns
Use as a general purpose C18 phase for acidic and neutral analytes separated under difficult operating conditions.
Supplier: Thermo Scientific™ 31603104630
Description
Use this well-tested, dependable L1. Thermo Scientific™ Hypersil™ ODS-2 C18 HPLC Columns are an alternative to older column brands commonly referenced in validated methods.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, classical Hypersil phases are well established and referenced in HPLC methods. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns.
- Based on Type A silica
- Excellent reproducibility
- Selectivity over wide range of applications
- Manufactured under ISO 9001:2000 quality guidelines
Ordering Information:
Other column dimensions are available. Please call your Customer Service Representative for more information.
Specifications
| Analytical Column | |
| HPLC | |
| 5800 psi (400 bar) | |
| 2 to 8 | |
| 220 m²/g | |
| L1 | |
| Hypersil Classical | |
| 11% | |
| Yes |
| 4.6 mm | |
| 100 mm | |
| 3 μm | |
| 80 Å | |
| 60°C | |
| C18 | |
| Spherical, Fully Porous Type A Silica | |
| Reversed Phase | |
| Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.