missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 5μm Particle Size
Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase
$1934.75 - $1934.75
Specifications
| Particle Size | 5 μm |
|---|---|
| Pore Size | 120 Å |
| USP Type | L7 |
| Stationary Phase | C8 |
| Packing Material | Silica |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
30305124630
|
Thermo Scientific™
30305124630 |
125 mm | 4.6 mm |
Each for $1,934.75
|
|
||||
Description
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
- Manufactured under ISO 9001-2000 quality guidelines
- Affordable
Compliance
Manufactured under ISO 9001-2000 quality guidelines.
Specifications
| 5 μm | |
| L7 | |
| Silica | |
| Reversed Phase |
| 120 Å | |
| C8 | |
| 6.5% | |
| Reversed Phase |