missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 5μm Particle Size

Catalog No. 30305124630
Change view
Click to view available options
Length (Metric):
125 mm
Diameter (Metric):
4.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
30305124630 125 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 30305124630 Supplier Thermo Scientific™ Supplier No. 30305124630

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase

  • Reliable, less retentive phase
  • Long column lifetimes, even under basic conditions
  • Manufactured under ISO 9001-2000 quality guidelines
  • Affordable

Compliance

Manufactured under ISO 9001-2000 quality guidelines.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 125 mm
Particle Size 5 μm
Pore Size 120 Å
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 6.5%
Column Type Reversed Phase
Phase Reversed Phase