missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Silica Cartridges

Catalog No. 03251164
Change view
Click to view available options
Bed Weight:
20,000 mg
50,000 mg
70,000 mg
50 mg
100 mg
200 mg
500 mg
1000 mg
2000 mg
5000 mg
10 g
Column Capacity (Metric):
1 mL
3 mL
6 mL
10 mL
15 mL
25 mL
75 mL
150 mL
Sorbent:
HyperSep Silica
Quantity:
Pack of 10
Pack of 100
Pack of 20
Pack of 30
Pack of 50
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric) Sorbent Quantity
03251164 500 mg 3 mL HyperSep Silica Pack of 50
03251260 100 mg 1 mL HyperSep Silica Pack of 100
03251163 50 mg 1 mL HyperSep Silica Pack of 100
03251270 200 mg 3 mL HyperSep Silica Pack of 50
03251165 500 mg 6 mL HyperSep Silica Pack of 30
03251278 1000 mg 6 mL HyperSep Silica Pack of 30
03251299 2000 mg 15 mL HyperSep Silica Pack of 20
03251300 5000 mg 25 mL HyperSep Silica Pack of 20
03052540 70,000 mg 150 mL HyperSep Silica Pack of 10
60108793 500 mg 10 mL HyperSep Silica Pack of 50
03052539 20,000 mg 75 mL HyperSep Silica Pack of 10
03052538 50,000 mg 150 mL HyperSep Silica Pack of 10
03052541 10 g 25 mL HyperSep Silica Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03251164 Supplier Thermo Scientific™ Supplier No. 60108315

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Retain analytes in nonpolar matrices, and separate compounds of very similar structure with these silica SPE cartridges.

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Silica Cartridges feature a polar sorbent primarily used to retain analytes in nonpolar matrices, and can effectively separate compounds of very similar structure. Typical applications include:

  • Extraction of polar compounds including aldehydes, amines, drugs, pesticides and herbicides
  • Extraction of carotenoids, fat-soluble vitamins, aflatoxins in food matrices
  • Extraction of fatty acids and phospholipids

The high quality silica material used in HyperSep Silica SPE Cartridges adsorbs analytes from nonpolar solvents like hydrocarbons, less polar esters and ethers. The sorbent is also suitable for use as an intermediate strength cation exchanger in aqueous medium.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Column Capacity (Metric) 3 mL
Description 500 mg Bed Weight; 3 mL Column Volume
Bed Weight 500 mg
For Use With (Application) Retention of Analytes in Nonpolar Matrices
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 40 to 60 μm
Product Line HyperSep
Sorbent HyperSep Silica
Type Solid Phase Extraction Cartridge
Volume (Metric) 3 mL
Quantity Pack of 50
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.