missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Pressure Manifold Collection Racks

Catalog No. 60104268
Change view
Click to view available options
Description:
Collection Rack for 16 mm Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
60104268 Collection Rack for 16 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 60104268 Supplier Thermo Scientific™ Supplier No. 60104268

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use the collection rack that matches the size of solid collection tubes used with the Thermo Scientific™ HyperSep™ Positive Pressure Manifold.

Use the Thermo Scientific™ HyperSep™ Positive Pressure Manifold Collection Rack that matches the collection tube size being used. The HyperSep Positive Pressure Manifold prepares up to 48 samples by solid phase extraction (SPE) simultaneously. Extracts are collected into 13 or 16mm tubes.

The HyperSep Positive Pressure Manifold holds up to 48 SPE cartridges. Samples and solvent, added to the SPE cartridge, are extracted under positive pressure for an even flow at each position. Extracts are collected into 13 or 16mm tubes. This SPE manifold provides a quick, simple and robust way to prepare multiple samples for analysis by chromatography.

See related products if you need replacements for any of these HperSep Positive Pressure Manifold accessories.

Specifications

Description Collection Rack for 16 mm Tubes
For Use With (Application) Extract Collection
For Use With (Equipment) 16 mm Tubes, Positive Pressure Manifold
Product Line HyperSep
Type Collection Rack