missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps
GREENER_CHOICE

Catalog No. SV5051708
Change view
Click to view available options
Quantity:
50 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SV5051708 50 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SV5051708 Supplier Thermo Scientific™ Supplier No. SV50517.08

Thermo Scientific™ HyPerforma Conical LLDPE Drums are designed for use with BioProcess Container Systems and Tank Liners.

Thermo Scientific™ HyPerforma™ Conical LLDPE Drums are designed for use with BioProcess Container™ Systems and Tank Liners.

  • Includes lid and clamps
  • 4in. bottom port allows greater variety of customization to bottom port of BPC; can be used in place of drum with 1.75in. port

Specifications

Description Conical LLDPE 4
Material LLDPE
Capacity (Metric) 50 L
Dimensions 60 x 58 cm (23.5 x 23 in.)
Port Detail Bottom Port: 10.2 cm (4 in.)
Quantity 50 L
Product Line HyPerforma