missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Penicllin Streptomycin Glutamine solution
Spécifications
Spécifications
| Content And Storage | -10° to -20° C |
| Description | Pen/Strep/Glutamine Solution |
| Antibiotic Spectrum | Broad Spectrum, Gram-Negative and Gram-Positive Bacteria |
| Concentration | 1 X |
| Form | Liquid |
| Sterilization Method | 0.1 μm Sterile-filtered |
| Quantity | 100 mL |