missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's High Glucose Modified Eagles Medium

Numéro de catalogue. SH30022LS
Change view
Click to view available options
Quantity:
1000 mL
6 x 1000 mL
500 mL
6 x 500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Quantity
SH30022LS 6 x 1000 mL
SH3002201 500 mL
SH3002202 1000 mL
SH30022FS 6 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. SH30022LS Fournisseur Cytiva Code fournisseur SH30022.LS
Il en reste null

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid

Spécifications

Form Liquid
Product Type DMEM/High glucose with L-glutamine; without sodium pyruvate
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Glucose
Without Additives No Sodium Pyruvate
Quantity 6 x 1000 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light