missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Huron Polyurethane Stool - Medium Bench Height with Black Foot Ring and Stationary Glides in Polyurethane
Description
- Adjustable from 17 to 24.5 inches from the top of the seat to the floor
- Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
- 18-Inch black nylon adjustable foot ring with knob lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Spécifications
Spécifications
| Product Type | Stool |
| With Tilt | No |
| With Casters | No |
| With Lumbar Support | No |
| Footrest | Yes |
| Warranty | 15 year parts, lifetime on pneumatic lift |
| With Backrest | No |
| Load Bearing Capacity (English) | 300 lb. |
| Weight (English) | 28 lb. |
| Frame Material | Nylon-reinforced fiberglass |
| Afficher plus de résultats |