missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Muscular Skeleton

Catalog No. S27463
Change view
Click to view available options
Height (English):
64 in. (70 in. when Mounted)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S27463 64 in. (70 in. when Mounted)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27463 Supplier Eisco™ Supplier No. AMCH1051AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides an incredible amount of realism and a variety of features for closely examining the human skeleton and how it moves including interactions between bones, muscles, ligaments, and nerves

  • Muscle origins & insertions painted on the right side
  • Ligament details painted on the left side
  • Numbered skeletal features include moveable joints, flexible spine, and removable head with a deconstructable skull and jaw
  • Demonstrates vertebral arteries, spinal nerves, and intervertebral discs
  • Natural size and color (excluding painted details)
  • Realistic details, textures, and bony landmarks
  • Ideal for educational and medical demonstrations
  • Rod mounted with rolling base
  • Model measures 64 in. (70 in. when Mounted)
  • Includes numbered keycard, anatomical chart, and dust cover
  • No tools are needed for assembly
  • Model is cast from high quality, durable PVC plastic to withstand years of instructor and student use
  • Easy to clean

Specifications

Color Natural
For Use With (Application) Closely Examining Interactions Between Bones, Muscles, Ligaments, and Nerves
Height (English) 64 in. (70 in. when Mounted)
Material PVC
Mounting Rod with Rolling Base
Product Type Anatomical Model, Human