missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Life Size Skull Painted Musculature Model

Catalog No. S13502
Change view
Click to view available options
Height (English):
6.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S13502 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13502 Supplier Eisco™ Supplier No. AMCH1010AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This life size skull is cast from a human skull, and includes painted musculature.

Specifications

Dimensions (L x W x H) 9 x 5.75 x 6.75 in.
Dimensions (L x W) 9 x 5.75 in.
Height (English) 6.75 in.
Height (Metric) 17.14 cm
Length (English) 9 in.
Length (Metric) 22.86 cm
Material ABS Plastic
Weight (English) 2 lb.
Weight (Metric) 907.18 g
Width (English) 5.75 in.
Width (Metric) 14.60 cm
Product Type Skull with Painted Muscles
Show More Show Less