missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Heart Model

Catalog No. S96554
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S96554 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96554 Supplier Eisco™ Supplier No. AM0073

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Numbered English Key Card

Breaks down into seven parts.

Enlarged heart model offers these numbered parts:

  • Ventricles and atria sectioned to expose heart valves
  • Large blood vessel near surface
  • Musculature of the heart

Order Info

On base

Specifications

Dimensions (L x W x H) 5.11 x 5.11 x 11.02 in. (13 x 13 x 28 cm)
Grade 9 to 12
Height (English) 11.02 in.
Height (Metric) 28 cm
Includes Sectioned so both ventricles and atria open to expose valves, shows large blood vessels near the heart and musculature, numbered with English key card
Length (English) 5.11 in.
Length (Metric) 13 cm
Material Plastic
Mounting Base
Weight (English) 1.65 lb.
Weight (Metric) 0.75 kg
Width (English) 5.11 in.
Width (Metric) 13 cm
Product Type Human Heart Model
Show More Show Less