missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Human Brain Model

Catalog No. S13488
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13488 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13488 Supplier Eisco™ Supplier No. AM0021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Life-size realistic model of brain separated into eight parts.

  • Shows temporal and occipital lobes, brain stem, cerebellum and basiler artery
  • Shows blood vessels all over on brain
  • Placed on diaphragm

Specifications

Dimensions (L x W x H) 19 x 17 x 16 cm
Dimensions (L x W) 19 x 17 cm
For Use With (Application) Life-size realistic model of brain
Grade 9 to 12
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Length (English) 8 in.
Length (Metric) 20.32 cm
Material ABS Plastic
Mounting Diaphragm
Weight (English) 2.8 lb.
Weight (Metric) 1.27 kg
Width (English) 7 in.
Width (Metric) 17.78 cm
Product Type Brain Model
Show More Show Less