missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HRC 2 lite
GREENER_CHOICE

Catalog No. 11116943
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11116943 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11116943 Supplier IKA™ Supplier No. 0020104312*
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact refrigerated and heating circulator with powerful 400 W cooling and 1000 W heating capacity, designed for simple tempering tasks down from -10 to 100°C.

  • Device for tempering bioreactors and laboratory reactors, open bath solutions or serves as a tempering source for measuring devices.
  • Compact and space-saving design allows the refrigerated and heating circulator fit in confined laboratory space conditions.
  • Easily accessible
  • Easy-to-clean mesh filter
  • Powerful pressure and suction pump
  • Sustainable thanks to the natural refrigerant R290

Specifications

Ambient Temperature 5°C to 32°C
Description Compact refrigerated and heating circulator
Capacity (Metric) 1 to 3.5 L
Cooling Capacity 400 W
Flow Rate 18 L/min.
Pump Type Pressure/Suction Pump
Temperature Range -10°C to +100°C
Type Refrigerated and Heating Circulator
Display LED
Heating Capacity 1000 W
Includes HRC 2 lite, Olive for DN 8 hoses (2/Cs), USB A-B Cable
Max. Pressure 0.35 bar
Max. Suction 0.15 bar
Noise Level 51 dBA
Plug Type US
Safety Class IP21
Temperature Stability ±0.1 K
Width (Metric) 225 mm
Height (Metric) 385 mm
Depth (Metric) 430 mm
Weight (Metric) 24.9 kg
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less