missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hot Plate, 38°C to 371°C, Aluminum

Catalog No. 114965BQ
Change view
Click to view available options
Shape:
Rectangle
Square
Size:
12 x 12 in.
12 x 24 in.
Voltage:
120 V
Wattage:
1600 w
3200 w
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Size Voltage Wattage
114965BQ Rectangle 12 x 24 in. 120 V 3200 w
114965AQ Square 12 x 12 in. 120 V 1600 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 114965BQ Supplier Thermo Scientific™ Supplier No. HPA2245MQ

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shape: Square; Max. Sample Load: 18.2 kg.

For constant temperature applications where requiring even heat (to 371°C)

 

  • Large, aluminum heating surface and thermostatic controls for superior temperature uniformity and stability
  • Thermostatic temperature control provides excellent stability
  • Safe and reliable construction
  • Cycle light indicates when power is being supplied to heating element
  • Stainless-steel case provides optimal strength for heavy loads
  • Epoxy-painted surface increases chemical resistance in corrosive environments
  • Large 12 x 24 in. (30.5 x 60.9cm) top plate surface accommodates up to 40 lb. (18.2kg) loads

 

Certifications

UL listed

Warranty

Three years

1Requires special heavy-duty 120V supply line

Specifications

Top Plate Material Aluminum
Temperature (English) 100°F to 700°F
Size 12 x 24 in.
Temperature (Metric) 38°C to 371°C
Depth (English) 13 in.
Depth (Metric) 33.02 cm
Height (English) 6.13 in.
Weight (English) 40 lb.
Height (Metric) 15.57 cm
Weight (Metric) 18.14 kg
Wattage 3200 w
Amperage 26.6 A
Electrical Requirements 120 V, 50/60 Hz
Frequency 50/60 Hz
Max. Sample Load 18 kg
Shape Rectangle
Voltage 120 V
Type Hot Plate
Certifications/Compliance UL Listed
Warranty 3 Years
Dimensions (L x W x H) 12 in. x 24 in.
Show More Show Less