missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Hoffman Electrolysis Apparatus
Description
Comprend
Support stand, burette clamp, extension clamp, bosshead clamp, pair of platinum electrodes, pair of carbon electrodes, activity guide
- Tubes are 2 in. (50 mm) each
- Dimensions: 24 x 12 x 6 in. (61 x 31 x 15 cm)
Spécifications
Spécifications
| Type | Hoffman Electrolysis Apparatus |
| Material | Borosilicate Glass |
| Includes | Support stand, burette clamp, extension clamp, bosshead clamp, pair of platinum electrodes, pair of Carbon electrodes, activity guide |
| For Use With (Application) | Qualitative and quantitative study of electrolytic decomposition of electrolytes such as Water and hydrochloric Acid |