missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ HM 325 Rotary Microtome

Catalog No. 23900668
Change view
Click to view available options
Includes:
E Blade Holder
ER Blade Holder
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
23900668 E Blade Holder
23900667 -
22110335 ER Blade Holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23900668 Supplier Epredia™ Supplier No. 902100A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cut high-quality paraffin sections without a power supply with the robust Epredia™ HM 325 Rotary Microtome.

  • One-handed zero orientation head
  • Quick-trim button
  • Section counter
  • Guide-rail guidance for the knife holder
  • Large, easy-to-clean waste tray extends below the blade holder
Ordering Information:
  • Blade holder/Knife holder must be ordered separately unless purchased as a package.
Includes:
  • Standard tools
  • Brushed aluminum cover plate (additional customized cover plates available)
  • Dust cover
  • Instruction manual
  • 902100A also includes a universal cassette clamp (715020S) and a disposable blade carrier E (705800)
  • 902100ER also includes a universal cassette clamp (715020S) and a disposable blade carrier ER (705830)

Specifications

Description HM 325 Rotary Microtome E Package
Product Type Rotary Microtome
Includes E Blade Holder
Depth (English) 19 in.
Depth (Metric) 49 cm
Height (English) 11 in.
Height (Metric) 28 cm
Width (English) 16.5 in.
Width (Metric) 42 cm
Weight (English) 51 lb.
Weight (Metric) 23 kg
Show More Show Less