missing translation for 'onlineSavingsMsg'
Learn More

Coast™ HL7 305 Lumen Variable Light Control Focusing LED Headlamp

Catalog No. 19012020
Encompass
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19012020 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012020 Supplier Coast™ Supplier No. 19273

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Batteries, hardhat clips

Requires

3 x AAA

The HL7 gives you the ability to shine a ultra wide flood beam and then quickly twist the bezel.

Love our Pure Beam Focusing System? The HL7 Headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo so that you can be ready for anything. With our Variable Light Control Technology onboard you have the ability to adjust the light output with the control lever to any point between the lowest low and the highest high so you can have highly personalized output and runtimes.

With Coast’s commitment to quality, the HL7 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The HL7 Headlamp is backed by Coast’s lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Light Source LED
Weight (English) 0.77 lb.
Weight (Metric) 0.35 kg
Color Black, Titanium
Height (Metric) 9.8 cm
Length (Metric) 13.9 cm
Material Plastic with Fabric Strap
Width (Metric) 13.9 cm
Product Type Rechargeable Headlamp