missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Streptavidin HP Column

Catalog No. 45000278
Change view
Click to view available options
Quantity:
5 x 1mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45000278 5 x 1mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45000278 Supplier Cytiva Supplier No. 17511201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Complete instructions for use and method optimization, plus a variety of connectors for syringe, peristaltic pump, and chromatography systems

Use for fast and easy preparative purifications either alone or connected in series. HiTrap™ Streptavidin HP Column are convenient and reliable prepacked columns.

Prepacked with Streptavidin Sepharose™ High Performance Medium, which exploits the strong interactions of biotin and streptavidin, as well as the somewhat weaker interactions of 2-iminobiotin and streptavidin

  • Designed for use with a syringe, peristaltic pump, or chromatography system
  • Binding capacity of Streptavidin: >300nmol biotin/mL medium; 6mg biotinylated BSA/mL medium
  • Stable (long-term) in the pH range 2-10.5
  • Average particle size: 34μm

Order Info

Sold in packs of 5 x 1mL columns

Specifications

Quantity 5 x 1mL
Flow Rate <4 mL/min.
Particle Size 34 μm
For Use With (Equipment) Syringe, peristaltic pump or liquid chromato graphy system such as AKTA™ design or FPLC system
Bed Volume 1mL
Product Type Sephacryl HR Column
Diameter (Metric) Inner 0.7cm
For Use With (Application) Purification, isolation or removal of Biotinylated substances, such as Biotin-tagged Proteins
Height (English) 0.98 in.
Height (Metric) 2.5cm
Material Polypropylene
Max. Pressure 42psi
pH Range 4 to 9 (long term), 2 to 10.5 (short term)
Support Type 6% Highly Cross-linked Agarose
Sample Type Biotinylated Proteins and biomolecules
Content And Storage 4° to 8°C
Show More Show Less