missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ NHS-Activated HP Columns
Couple ligands containing primary amines easily. Cytiva Life Sciences™ HiTrap™ NHS-Activated HP Columns are prepacked with NHS activated Sepharose™ High Performance.
$322.02 - $369.96
Specifications
| Particle Size | 34 μm |
|---|---|
| For Use With (Equipment) | Syringe, peristaltic pump or liquid chromato graphy system such as AKTA™ design or FPLC system |
| Product Type | NHS-Activated HP Column |
| For Use With (Application) | Preparative affinity chromato graphy, easy coupling of ligands containing primary Amines |
| Height (English) | 0.98 in. |
Includes: Complete instructions for use and method optimization, plus a variety of connectors for syringe, peristaltic pump, and chromatography systems
| Catalog Number | Mfr. No. | Quantity | Flow Rate | Bed Volume | Diameter (Metric) Inner | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Flow Rate | Bed Volume | Diameter (Metric) Inner | Price | Quantity | ||
|
45-000-137
|
Cytiva
17071601 |
5 x 1mL | 4 mL/min. | 1mL | 0.7cm |
N/A
|
|
||
|
45-000-138
|
Cytiva
17071701 |
1 x 5mL | 20 mL/min. | 5mL | 1.6cm |
N/A
|
|
||
Description
Prepacked with NHS-activated Sepharose™ High Performance Media for coupling ligand via primary amines at close to neutral pH
- Designed for use with a syringe, peristaltic pump, or chromatography system
- Degree of substitution: 10 μmol NHS/mL medium
- Delivered in 100% isopropanol to protect the active groups
- Stable in the pH range 3 to 12, depending upon ligand
- Average particle size: 34μm
Specifications
| 34 μm | |
| NHS-Activated HP Column | |
| 0.98 in. | |
| 10μM NHS groups/mL medium | |
| 42psi | |
| 6% Highly Cross-linked Agarose |
| Syringe, peristaltic pump or liquid chromato graphy system such as AKTA™ design or FPLC system | |
| Preparative affinity chromato graphy, easy coupling of ligands containing primary Amines | |
| 2.5cm | |
| Polypropylene | |
| 3 to 12 | |
| 4° to 8°C |