missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto™ Core 400

Catalog No. 09928115
Change view
Click to view available options
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09928115 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09928115 Supplier Cytiva Supplier No. 17372411
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for intermediate purification and polishing of viruses and other large biomolecules

  • An excellent alternative to size‐exclusion chromatography (SEC) resins that are typically employed in the final stages of virus purification in vaccine manufacturing
  • Novel core bead technology and multimodal ligands provide dual functionality, size exclusion, and binding chromatography
  • Prepacked HiTrap™ columns for easy screening and convenient process development, as well as small scale purification
  • High capacity and productivity in flowthrough mode
  • Wide operational window of pH and conductivity

Specifications

Quantity 5/Pk.
Bed Volume 1 mL
For Use With (Application) Intermediate Purification, and Polishing of Viruses and Large Biomolecules
Max. Pressure 0.5 MPa (5 bar)
Stationary Phase Capto™ Core 400
Product Line HiTrap
Column Type Prepacked HiTrap™ Column