missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiPrep™ SP HP 16/10 Column

Catalog No. 45000556
Change view
Click to view available options
Quantity:
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45000556 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45000556 Supplier Cytiva Supplier No. 29018183

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide fast, preparative separations of proteins and other biomolecules

  • Strong cation exchanger designed for preparative ion exchange chromatography separations
  • Highly cross-linked agarose provides excellent chemical and physical stability
  • Slim, modern design allows for easy handling and connectionl

Specifications

Description HiPrep SP HP 16/10
Diameter (English) Inner Column 0.6 in.
Flow Rate 1 to 5 mL/min.
For Use With (Application) HiPrep SP HP 16/10 is a strong cation exchanger designed for preparative ion exchange chromatography separations. This 20 mL column is prepacked with SP Sepharose High Performance chromatography resin. The resin is based on rigid, highly cross-linked bead
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 20 mL
Quantity 20 mL