missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiPrep™ Sephacryl™ S-400 HR Columns

Catalog No. 45002991
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45002991 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45002991 Supplier Cytiva Supplier No. 28935605

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Maximum recovery and minimum nonspecific adsorption

  • Long-term chemical and physical stability from hydrophilic, rigid allyl dextran/bisacrylamide matrix
  • Recommended linear flowrate 5 to 15cm/hr.

Specifications

Quantity Each
Flow Rate <1.3 mL/min.
Particle Size 25 to 75 μm
For Use With (Equipment) Low to medium pressure AKTA™ systems
Bed Volume 320 mL
Product Type Sephacryl HR Column
Diameter (Metric) Inner 2.6cm
For Use With (Application) Separation of biomolecules with maximum recovery and minimum nonspecific adsorption with long term chemical and physical stability resulting from the hydrophilic, rigid Allyl Dextran/Bisacrylamide matrix
Height (English) 23.62 in.
Height (Metric) 60cm
Material Polypropylene
Max. Pressure 1.5 bar [0.15 MPa] (22 psi)
pH Range 3 to 11
Support Type Allyl Dextran and N, N'-methylenebisacrylamide
Sample Type Polysaccharides, macromolecules with extended structures, small plasmids
Content And Storage 4 to 30°C, 20% Ethanol
Show More Show Less