missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiPrep™ Q HP 16/10 Column

Catalog No. 45000555
Change view
Click to view available options
Quantity:
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45000555 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45000555 Supplier Cytiva Supplier No. 29018182

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provide fast, preparative separations of proteins and other biomolecules

  • Strong anion exchanger designed for preparative ion exchange chromatography separations
  • Highly cross-linked agarose provides excellent chemical and physical stability
  • Slim, modern design allows for easy handling and connection

Specifications

Description HiPrep Q HP 16/10
Diameter (English) Inner Column 0.6 in.
Flow Rate 1 to 5 mL/min.
For Use With (Application) HiPrep Q HP is a 20 mL strong anion exchange chromatography column for high resolution small-scale protein purification.
Content And Storage 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol
Diameter (Metric) Inner Column 16 mm
Volume (Metric) 20 mL
Quantity 20 mL