missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HIGHConic III Fixed Angle Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges

Catalog No. 75005709
Change view
Click to view available options
Capacity:
6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75005709 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75005709 Supplier Thermo Scientific™ Supplier No. 75005709
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

View samples through a transparent lid for added safety and convenience in case of a spill.

View samples through a transparent lid for added safety and convenience with the Thermo Scientific™ HIGHConic™ III rotor, which accommodates 6 x 50mL conical tubes at up to 9,500rpm/ 12,108 x g in a fixed angle configuration for your research-based applications.

Process 6 x 50mL tubes in fixed angle configuration and at RCF above 10,000 x g in sealed conditions. Transparent biocontainment lid enables viewing for added safety and convenience and is certified by Public Health England, Porton Down, UK.

Secure, push-button Auto-Lock rotor exchange enhances ease-of-use with:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory.

Ordering Information:
Replacement biocontainment lid (75005731), replacement O-rings (75003058) and adapters are sold separately. Contact your sales representative for more information.

Specifications

Type Fixed Angle Rotor
Capacity 6 x 50 mL
Max. RCF 12,108 x g
Max. Speed 9,500 rpm
Radius (Metric) 120 mm
K Factor 2488
Max. Tube Length 121 mm
Max. Tube Diameter 30 mm
For Use With (Equipment) Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges
Angle 45°
Biocontainment Yes
Show More Show Less