missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ High Resolution Economy Dynamometers - Spring Balance
Metallic, tubular Newton spring balances. EISCO High Resolution Economy Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.
Supplier: Eisco™ PH0036E
Description
- Spring mechanism is clearly visible
- Classroom quality
Specifications
| Clear | |
| Aluminum | |
| 45.35 g | |
| 2000 g | |
| English | |
| Spring Balance |
| Economy | |
| 0.1 lb. | |
| Ideal for classrooms. | |
| High resolution | |
| Analog | |
| No |