missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ High Resolution Economy Dynamometers - Spring Balance

Catalog No. S23736
Change view
Click to view available options
Capacity:
250 g
500 g
2000 g
3000 g
5000 g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S23736 5000 g
S23726 250 g
S23728 500 g
S23732 2000 g
S23734 3000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S23736 Supplier Eisco™ Supplier No. PH0036G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Metallic, tubular Newton spring balances. EISCO High Resolution Economy Dynamometers are color-coded for convenience, and are scaled in both grams and Newton's.

  • Spring mechanism is clearly visible
  • Classroom quality

Specifications

Color Yellow
Grade Economy
Height (English) 0.2 in.
Height (Metric) 0.5 cm
Material Aluminum
Weight (English) 0.1 lb.
Width (English) 0.2 in.
Weight (Metric) 45.35 g
Width (Metric) 0.5 cm
For Use With (Application) Ideal for classrooms.
Capacity 5000 g
Description Mechanical Balances
Languages English
Display Type Analog
Type Spring Balance
Legal for Trade No
Length (English) 0.2 in.
Length (Metric) 0.5 cm
Show More Show Less